Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Apple HomeKit | No |
---|---|
Control gear included | Yes |
Dimming DMX | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
With air slots | No |
Dimming RF | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Dimming touch and dim | No |
Light source included | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming programmable | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Bluetooth operated | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | Discrete positions |
Light source type | LED non-replaceable |
Colour of light | White |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP44 |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Cover material | Plastic matt/satinised |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Control gear | LED driver constant current |
Protection class | I |
Type of grid | None |
Power factor | 0.9 |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Colour temperature | 3000 K |
Lamp power | 13.5 W |
Nominal current | 350 mA |
Nominal voltage | 220 V |
Luminaire efficacy | 118.52 lm/W |
Length | 86 mm |
Housing colour | White |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 300 mm |
Width | 300 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1650 lm |
Outer diameter | 300 mm |
Maximum system power | 13.5 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.