Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Replaceable control gear | No |
---|---|
Suitable for surface mounting | No |
Dimming DMX | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Dimming RF | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for traverse mounting | No |
Suitable for recessed mounting | Yes |
IFTTT support available | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming with push-button | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming programmable | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Dimming LineSwitch | No |
Brushed surface | No |
Emergency power supply integrated | No |
Suitable for clamp-mounting | Yes |
Suitable for pedestal/floor mounting | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Dimming touch and dim | No |
Filament test according to IEC 60695-2-11 | None |
---|---|
Colour temperature switchable | No |
Conductor cross section | 1.5 mm² |
Beam angle | Wide beam 40-80° |
Light source type | LED non-replaceable |
Colour of light | White |
Adjustability | not adjustable |
Degree of protection (IP rating) | IP65 |
Cover material | Plastic matt/satinised |
Lumen setting adjustable | Continuously variable |
Beam angle adjustable | No |
Maximum system power | 12 W |
Voltage type | AC |
Impact resistance (IK rating) | IK02 |
Type of cabling | Ending |
Light outlet | Direct |
Light sharing | Symmetric |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Surface protection | Lacquered |
Housing colour | White |
Recess height/depth | 85 mm |
Dimming potentiometer (integrated) | No |
Luminous flux | 850 lm |
Cut-out diameter | 90 mm |
Colour temperature | 3000 K |
Lamp power | 12 W |
Nominal voltage | 220 V |
Connectable conductor cross section | 2.5 mm² |
Length | 65 mm |
Luminaire efficacy | 70.83 lm/W |
Power factor | 0.9 |
Protection class | II |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 108 mm |
Recess width | 90 mm |
Width | 108 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Recess length | 90 mm |
Rated luminous flux acc. IEC 62722-2-1 | 850 lm |
Outer diameter | 108 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.