false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Icebreaker 12W Decorative LED Luminaire 245 x 65mm White

Product Type: Outdoor Bulkheads
Mfr Number: FHBL-020-075-W-OP
Part Number: 2500907904

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ceiling-/wall luminaire
Ceiling-/wall luminaire
Feature Feature details
Colour housing White
Colour temperature 4000 K
Luminous flux 750 lm
Max. system power 12 W
Lamp type LED exchangeable
Average nominal lifespan 30000 h
Outer diameter 245 mm
Rated luminous flux acc. IEC 62722-2-1 750 lm
Height/depth 65 mm
Colour rendering index CRI 80-89
Degree of protection (IP) IP44
Shape Circular
Colour of light White
Suitable for lamp power 11 W

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.