Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming manufacturer's proprietary system | No |
---|---|
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming RF | No |
With air slots | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Replaceable control gear | No |
IFTTT support available | No |
Dimming DMX | No |
Compatible with Apple HomeKit | No |
Dimming sine wave reduction | No |
Suitable for light line configuration | No |
With movement sensor | No |
Dimming DSI | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
With light sensor | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
Dimming 1-10 V | No |
No dimming function | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | No |
Light outlet | Direct |
---|---|
Beam angle | Extreme wide beam >80° |
Colour temperature switchable | Discrete positions |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP65 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Light sharing | Symmetric |
Conductor cross section | 1.5 mm² |
Type of cabling | Suitable for through wiring |
Impact resistance (IK rating) | IK02 |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | Not required |
Type of grid | None |
Housing colour | Anthracite |
Number of poles | 3 |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Colour temperature | 3000 K |
Lamp power | 14.5 W |
Nominal current | 350 mA |
Length | 223 mm |
Luminaire efficacy | 68.97 lm/W |
Protection class | I |
Power factor | 0.9 |
Number of lamps | 1 |
Height/depth | 138 mm |
Width | 138 mm |
Rated life time L70/B50 at 25 °C | 36000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1000 lm |
Outer diameter | 138 mm |
Maximum system power | 14.5 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.