Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Suitable for light line configuration | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With air slots | No |
Dimming RF | No |
Light source included | Yes |
Dimming manufacturer's proprietary system | No |
Control gear included | Yes |
Compatible with Apple HomeKit | No |
Dimming DSI | No |
Replaceable control gear | Yes |
IFTTT support available | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | No |
No dimming function | Yes |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
Dimming 1-10 V | No |
With light sensor | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Type of cabling | Suitable for through wiring |
---|---|
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Colour of light | White |
Degree of protection (IP rating) | IP65 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Glass matt/satinised |
Light sharing | Symmetric |
Housing surface protection | Lacquered |
Light outlet | Direct |
Impact resistance (IK rating) | IK06 |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Protection class | I |
Type of grid | None |
Power factor | 0.9 |
Luminaire may be covered with thermally insulating material | No |
Nominal current | 700 mA |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Colour temperature | 3000 K |
Lamp power | 55 W |
Length | 140 mm |
Luminaire efficacy | 98.18 lm/W |
Number of poles | 3 |
Housing colour | Anthracite |
Number of lamps | 2 |
Height/depth | 190 mm |
Width | 332 mm |
Rated luminous flux acc. IEC 62722-2-1 | 5400 lm |
Rated life time L70/B50 at 25 °C | 30000 h |
Maximum system power | 55 W |
Conductor cross section | 1.5 mm² |
Colour temperature switchable | Discrete positions |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.