Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Control gear included | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming touch and dim | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Light source included | Yes |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | No |
Suitable for suspended mounting | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Dimming Zigbee | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
With light sensor | No |
Dimming 1-10 V | No |
No dimming function | Yes |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | Yes |
Suitable for surface mounting | No |
Cover material | Plastic opal |
---|---|
Maximum system power | 1.7 W |
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Beam angle adjustable | No |
Colour of light | White |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Light sharing | Symmetric |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Degree of protection (IP rating) | IP55 |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Control gear | LED driver constant current |
Housing material | Aluminium |
Type of grid | None |
Housing colour | White |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 300 mA |
Nominal voltage | 220 V |
Lamp power | 1.7 W |
Colour temperature | 3000 K |
Luminaire efficacy | 38 lm/W |
Length | 90 mm |
Power factor | 0.9 |
Protection class | I |
Recess height/depth | 70 mm |
Number of lamps | 1 |
Recess width | 80 mm |
Height/depth | 50 mm |
Width | 90 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Rated luminous flux acc. IEC 62722-2-1 | 65 lm |
Recess length | 80 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.