Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming manufacturer's proprietary system | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
With air slots | No |
Dimming RF | No |
Light source included | Yes |
Compatible with Apple HomeKit | No |
Control gear included | Yes |
Suitable for light line configuration | No |
Dimming DSI | No |
IFTTT support available | No |
Replaceable control gear | Yes |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | No |
Bluetooth operated | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | Yes |
Suitable for surface mounting | No |
Cover material | Plastic opal |
---|---|
Maximum system power | 4 W |
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP55 |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Rated luminous flux acc. IEC 62722-2-1 | 85 lm |
Light outlet | Direct |
Light sharing | Symmetric |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Anthracite |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 300 mA |
Lamp power | 4 W |
Colour temperature | 3000 K |
Nominal voltage | 220 V |
Length | 140 mm |
Luminaire efficacy | 20 lm/W |
Power factor | 0.9 |
Protection class | I |
Recess height/depth | 70 mm |
Number of lamps | 1 |
Height/depth | 50 mm |
Recess width | 126 mm |
Width | 70 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Recess length | 126 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.