Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming sine wave reduction | No |
---|---|
Control gear included | Yes |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
With air slots | No |
Dimming RF | No |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming touch and dim | No |
With movement sensor | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming DSI | No |
Dimming programmable | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Dimming leading edge | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Type of cabling | Suitable for through wiring |
---|---|
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP65 |
Colour of light | White |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Light sharing | Symmetric |
Light outlet | Direct |
Colour temperature switchable | Discrete positions |
Impact resistance (IK rating) | IK05 |
Voltage type | AC/DC |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Protection class | I |
Length | 75 mm |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 100 V |
Nominal current | 700 mA |
Colour temperature | 3000 K |
Lamp power | 15 W |
Housing colour | Anthracite |
Luminaire efficacy | 61.33 lm/W |
Number of lamps | 1 |
Height/depth | 255 mm |
Width | 300 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 990 lm |
Maximum system power | 15 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.