Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Batten luminaire | |
Dimming Sine Wave Reduction | No |
---|---|
Dimmable | No |
With movement sensor | No |
With switch | No |
Electrical connection with connector system | No |
Suitable for emergency lighting | No |
With light source | No |
Luminaire with limited surface temperature, sign "D“ | No |
Covering of the luminaire with thermally insulating material possible | No |
Control gear included | No |
Emergency unit integrated | No |
Dimming DSI | No |
Dimming DMX | No |
Dimming with push-button | No |
Dimming Zigbee | No |
Suitable for through-wiring | No |
Dimming LineSwitch | No |
Dimming GPRS | No |
Dimming Touch and Dim | No |
No dim function | No |
Dimming potentiometer (integrated) | No |
Dimming RF | No |
Dimming phase cut-off | No |
Dimming mains voltage modulation | No |
Dimming DALI | No |
Dimming manufacturer's proprietary system | No |
Dimming 0-10 V | No |
Dimming 1-10 V | No |
Dimming programmable | No |
Dimming phase cut-on | No |
Max. system power | - W |
---|---|
Type of control gear | Electronic ballast standard |
Voltage type | AC |
Protection class | II |
Degree of protection (IP) | IP20 |
Lamp type | LED not exchangeable |
Width | - mm |
Lamp power | - W |
Height | 360 mm |
Conductor cross section | - mm² |
Diameter | - mm |
Length | 8.73 mm |
Number of poles | - |
Suitable for number of lamps | - |
Height/depth | - mm |
Colour housing | White |
Rated luminous flux acc. IEC 62722-2-1 | - lm |
Rated life time L80/B50 at 25 °C | - h |
Power factor | - |
Rated life time L70/B50 at 25 °C | - h |
Rated life time L70/B10 at 25 °C | - h |
Rated life time L90/B10 at 25 °C | - h |
Rated life time L90/B50 at 25 °C | - h |
Rated life time L80/B10 at 25 °C | - h |
Suitable for lamp power | - W |
Nominal voltage | 220 V |
Nominal current | 170 mA |
LED nominal current at constant current | - mA |
Colour temperature | - K |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.