false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

AquaForce II 1x70W 840 T26 HF Fluorescent Luminaire Cool White

Product Type: Non-Corrosive & Weatherproof Lights
Mfr Number: AQ170Z
Part Number: 2500238529

Product Description

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ceiling-/wall luminaire
Ceiling-/wall luminaire
Feature Feature details
Colour of light White
Colour temperature 4000 K
Suitable for lamp power 70 W
Max. system power 70 W
Rated luminous flux acc. IEC 62722-2-1 6550 lm
Height/depth 111 mm
Suitable for number of lamps 1
Length 1864 mm
Width 90 mm
Material housing Plastic
Colour housing Grey
Colour rendering index CRI 80-89
Lamp type Fluorescent lamp D=26 mm
Lamp holder G13
Degree of protection (IP) IP65
Luminous flux 6550 lm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day