false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

The website will be going through some maintenance on Saturday 16th February between 14:00 - 18:00 (GMT). We apologise for any inconvenience this may cause.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

144W 5000K LED ATEX High Bay Luminaire 16000lm

Product Type: Lowbay & Highbay Lights
Mfr Number: HEA9MC4KN-JCG
Part Number: 2450009485

Product Description
New

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
High bay luminaire
High bay luminaire
Feature Feature details
Colour housing Aluminium
Height/depth 151 mm
Max. system power 235 W
Rated luminous flux acc. IEC 62722-2-1 23500 lm
Colour temperature 5000 K
Outer diameter 413 mm
Colour of light White
Material housing Aluminium
Degree of protection (IP) IP66
Lamp type LED exchangeable
Colour rendering index CRI 70-79
Mounting method Pendant
Nominal voltage 100 - 277 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day