false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

7W LED Coach Lantern 370lm 4000K Black/Opal

Product Type: Lanterns & Security Lights
Mfr Number: NLLCLB
Part Number: 1051091674

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Ceiling-/wall luminaire
Ceiling-/wall luminaire
Feature Feature details
Material housing Plastic
Luminous flux 370 lm
Max. system power 7 W
Suitable for lamp power 7 W
Average nominal lifespan 30000 h
Luminous flux 370 lm
Luminaire efficacy 53 lm/W
Colour rendering index CRI 80-89
Rated luminous flux acc. IEC 62722-2-1 370 lm
Colour housing Black
Warranty 3
Degree of protection (IP) IP44
Colour of light White
Material Polycarbonate
Lamp type LED exchangeable
Colour Black
Colour temperature 4000 K

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.