false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

58W 360° LED ATEX Area Light 5000K

Product Type: LED
Mfr Number: HZJA9C2N
Part Number: 2450007386

Product Description
New

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Explosion proof luminaire fixed mounting
Explosion proof luminaire fixed mounting
Feature Feature details
Material housing Aluminium
Outer diameter 246 mm
Rated luminous flux acc. IEC 62722-2-1 6000 lm
Height/depth 296 mm
Max. system power 58 W
For Ex-Zone dust 21, 22
Colour of light White
For Ex-zone gas 1, 2
Degree of protection (IP) IP66
Lamp type LED exchangeable
Nominal voltage 100 - 277 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.