Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming manufacturer's proprietary system | No |
---|---|
Suitable for recessed mounting | Yes |
Dimming DMX | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Suitable for light line configuration | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Compatible with Apple HomeKit | No |
Suitable for surface mounting | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Bluetooth operated | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Dimming programmable | No |
Suitable for ceiling mounting | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming DALI-2 | No |
Dimming 0-10 V | No |
Control gear included | Yes |
Dimming touch and dim | No |
Beam angle adjustable | No |
---|---|
Conductor cross section | 1.5 mm² |
Maximum system power | 1.2 W |
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP20 |
Colour of light | White |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Outer diameter | 80 mm |
Light outlet | Direct |
Light sharing | Symmetric |
Type of cabling | Ending |
Voltage type | DC |
Control gear | LED driver constant current |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Steel |
Housing colour | White |
Type of grid | None |
Recess height/depth | 40 mm |
Luminaire may be covered with thermally insulating material | No |
Nominal current | 350 mA |
Dimming potentiometer (integrated) | No |
Colour temperature | 3000 K |
Lamp power | 1.2 W |
Recess diameter | 60 mm |
Length | 29 mm |
Luminaire efficacy | 41.67 lm/W |
Power factor | 0.9 |
Protection class | III |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 80 mm |
Recess width | 60 mm |
Width | 80 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Recess length | 60 mm |
Rated luminous flux acc. IEC 62722-2-1 | 50 lm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.