Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Amazon Alexa | No |
---|---|
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Control gear included | No |
Dimming touch and dim | No |
Dimming DMX | No |
Dimming RF | No |
With air slots | No |
Dimming trailing edge | No |
Dimming 0-10 V | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Light source included | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
IFTTT support available | No |
Dimming DALI-2 | No |
Dimming DALI | No |
With light sensor | No |
No dimming function | No |
Suitable for suspended mounting | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | Yes |
Maximum system power | 40 W |
---|---|
Housing colour | Chrome |
Type of grid | None |
Control gear | Not required |
Voltage type | AC |
Housing material | Aluminium |
Type of cabling | Ending |
Lamp cap/base | E14 |
Light outlet | Direct |
Degree of protection (IP rating) | IP44 |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Light source type | LED replaceable |
Colour temperature switchable | No |
Conductor cross section | 1.5 mm² |
Protection class | I |
Width | 410 mm |
Height/depth | 110 mm |
Number of lamps | 2 |
Number of poles | 3 |
Nominal voltage | 230 V |
Length | 95 mm |
Dimming potentiometer (integrated) | No |
Lamp power | 40 W |
Dimming 1-10 V | No |
Dimming with push-button | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for ceiling mounting | No |
Dimming leading edge | No |
Replaceable control gear | No |
With movement sensor | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.