Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Ceiling-/wall luminaire | |
Suitable for wall mounting | No |
---|---|
Dimming DSI | No |
Dimming depending on control gear | No |
Suitable for ceiling mounting | No |
With air slots | No |
Emergency unit integrated | No |
Suitable for surface mounting | No |
Fit for monitor workplace acc. EN 12464-1 | No |
Control gear included | No |
Suitable for built-in mounting | No |
Dimming DMX | No |
Covering of the luminaire with thermally insulating material possible | No |
Luminaire with limited surface temperature, sign "D“ | No |
With light source | No |
Suitable for emergency lighting | No |
Suitable for light line configuration | No |
Suitable for suspended mounting | No |
With light sensor | No |
With movement sensor | No |
Dimming RF | No |
Dimming phase cut-on | No |
Dimming programmable | No |
Dimming 1-10 V | No |
Dimming 0-10 V | No |
Dimming manufacturer's proprietary system | No |
Dimming mains voltage modulation | No |
Dimming DALI | No |
Dimming phase cut-off | No |
LED nominal current at constant current | - mA |
Dimming potentiometer (integrated) | No |
No dim function | No |
Dimming Touch and Dim | No |
Dimming GPRS | No |
Dimming LineSwitch | No |
Dimming Sine Wave Reduction | No |
Dimming Zigbee | No |
Dimming with push-button | No |
Lamp power | - W |
---|---|
Built-in length | - mm |
Height/depth | 840 mm |
Length | 840 mm |
Built-in diameter | - mm |
Number of poles | - |
Built-in width | - mm |
Conductor cross section | - mm² |
Outer diameter | - mm |
Suitable for number of lamps | - |
Width | - mm |
Protection class | I |
Degree of protection (IP) | IP20 |
Colour housing | Gold |
Impact strength | IK03 |
Type of dimming | Not dimmable |
Lamp holder | E27 |
Light outlet | Direct |
Rated life time L90/B10 at 25 °C | - h |
Rated ambient temperature acc. IEC62722-2-1 | - °C |
Colour temperature | - K |
Nominal current | - mA |
Nominal voltage | 220 V |
Ambient temperature | - °C |
Suitable for lamp power | - W |
Rated life time L80/B10 at 25 °C | - h |
Rated life time L90/B50 at 25 °C | - h |
Material housing | Aluminium |
Luminaire efficacy | - lm/W |
Rated life time L70/B10 at 25 °C | - h |
Rated life time L70/B50 at 25 °C | - h |
Rated life time L80/B50 at 25 °C | - h |
Power factor | - |
Built-in height/depth | - mm |
Rated luminous flux acc. IEC 62722-2-1 | - lm |
Max. system power | - W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.