Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
With air slots | No |
---|---|
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Dimming touch and dim | No |
Control gear included | Yes |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Dimming DALI-2 | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
IFTTT support available | No |
Dimming 0-10 V | No |
Dimming DALI | No |
No dimming function | No |
With light sensor | No |
Suitable for suspended mounting | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Light outlet | Direct |
---|---|
Maximum system power | 24 W |
Colour temperature switchable | Discrete positions |
Housing surface protection | Lacquered |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | Discrete positions |
Light sharing | Symmetric |
Degree of protection (IP rating) | IP44 |
Light source type | LED non-replaceable |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Glass |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Silver |
Protection class | II |
Rated luminous flux acc. IEC 62722-2-1 | 1310 lm |
Width | 800 mm |
Height/depth | 28 mm |
Number of lamps | 1 |
Luminaire efficacy | 54.58 lm/W |
Length | 600 mm |
Nominal voltage | 220 V |
Lamp power | 24 W |
Colour temperature | 3000 K |
Dimming potentiometer (integrated) | No |
Suitable for ceiling mounting | No |
Dimming 1-10 V | No |
Dimming with push-button | Yes |
Dimming leading edge | No |
Replaceable control gear | Yes |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.