Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Light source included | Yes |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
With air slots | No |
Replaceable control gear | No |
IFTTT support available | No |
Control gear included | Yes |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming Zigbee | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Bluetooth operated | No |
Dimming programmable | No |
Emergency power supply integrated | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Light outlet | Direct |
---|---|
Colour temperature switchable | No |
Colour of light | White |
Beam angle adjustable | No |
Light source type | LED non-replaceable |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Plastic opal |
Light sharing | Symmetric |
Degree of protection (IP rating) | IP44 |
Conductor cross section | 1.5 mm² |
Type of cabling | Ending |
Impact resistance (IK rating) | IK03 |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Type of grid | None |
Control gear | LED driver constant current |
Housing colour | Chrome |
Luminaire efficacy | 86.67 lm/W |
Suitable for ceiling mounting | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 500 mA |
Colour temperature | 3000 K |
Lamp power | 12 W |
Nominal voltage | 100 V |
Length | 900 mm |
Protection class | I |
Power factor | 0.9 |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 50 mm |
Width | 40 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1040 lm |
Maximum system power | 12 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.