Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming sine wave reduction | No |
---|---|
Suitable for recessed mounting | No |
Control gear included | Yes |
Dimming DMX | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With movement sensor | No |
Suitable for surface mounting | Yes |
Dimming DSI | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Light source included | Yes |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Dimming leading edge | No |
Dimming Zigbee | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming with push-button | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Light outlet | Direct |
---|---|
Beam angle | Wide beam 40-80° |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP20 |
Colour of light | White |
Beam angle adjustable | No |
Cover material | Glass transparent |
Lumen setting adjustable | No |
Colour temperature switchable | No |
Light sharing | Symmetric |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 90-100 |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Black |
Length | 205 mm |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 950 mA |
Nominal voltage | 220 V |
Lamp power | 36 W |
Colour temperature | 4000 K |
Protection class | I |
Luminaire efficacy | 97.78 lm/W |
Number of lamps | 1 |
Height/depth | 127 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Width | 127 mm |
Rated luminous flux acc. IEC 62722-2-1 | 3520 lm |
Outer diameter | 127 mm |
Maximum system power | 36 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.