Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Suitable for light line configuration | No |
---|---|
Control gear included | Yes |
Dimming touch and dim | No |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With air slots | No |
Dimming RF | No |
Dimming DSI | No |
Suitable for surface mounting | Yes |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | Yes |
With movement sensor | No |
Dimming sine wave reduction | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Dimming leading edge | No |
Dimming Zigbee | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Bluetooth operated | No |
Emergency power supply integrated | No |
Dimming with push-button | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | No |
Light sharing | Symmetric |
---|---|
Beam angle | Wide beam 40-80° |
Light source type | LED non-replaceable |
Colour of light | White |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Cover material | Glass transparent |
Lumen setting adjustable | No |
Colour temperature switchable | No |
Type of cabling | Ending |
Light outlet | Direct |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 90-100 |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Black |
Length | 205 mm |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 750 mA |
Colour temperature | 4000 K |
Lamp power | 31 W |
Nominal voltage | 220 V |
Protection class | I |
Luminaire efficacy | 87.1 lm/W |
Number of lamps | 1 |
Height/depth | 127 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Width | 127 mm |
Rated luminous flux acc. IEC 62722-2-1 | 2700 lm |
Outer diameter | 127 mm |
Maximum system power | 31 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.