Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming manufacturer's proprietary system | No |
---|---|
Control gear included | No |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With air slots | No |
Dimming RF | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Light source included | Yes |
Suitable for light line configuration | No |
Dimming touch and dim | No |
Compatible with Apple HomeKit | No |
IFTTT support available | No |
Replaceable control gear | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming programmable | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Bluetooth operated | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Degree of protection (IP rating) | IP20 |
Colour of light | White |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Cover material | Plastic matt/satinised |
Filament test according to IEC 60695-2-11 | 850 C - 30 s |
Beam angle | Open beam/diffuse |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Control gear | Not required |
Type of grid | None |
Housing colour | Black |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 700 mA |
Nominal voltage | 220 V |
Lamp power | 20 W |
Colour temperature | 3000 K |
Luminaire efficacy | 74.5 lm/W |
Length | 582 mm |
Power factor | 0.9 |
Protection class | I |
Number of lamps | 1 |
Height/depth | 65 mm |
Width | 45 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1490 lm |
Unified Glare Rating (UGR) | 28 |
Maximum system power | 20 W |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.