Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With air slots | No |
Dimming RF | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Control gear included | Yes |
With movement sensor | No |
Dimming sine wave reduction | No |
Light source included | Yes |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming Zigbee | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Bluetooth operated | No |
Dimming programmable | No |
Emergency power supply integrated | No |
Suitable for ceiling mounting | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Cover material | Glass opal |
---|---|
Colour temperature switchable | No |
Housing surface protection | Untreated |
Light source type | LED non-replaceable |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Light sharing | Symmetric |
Maximum system power | 30 W |
Light outlet | Direct |
Type of cabling | Ending |
Housing material | Aluminium |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Aluminium |
Luminaire efficacy | 83.33 lm/W |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Lamp power | 30 W |
Nominal current | 700 mA |
Nominal voltage | 200 V |
Colour temperature | 3000 K |
Length | 895 mm |
Protection class | I |
Power factor | 0.9 |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 90 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Width | 40 mm |
Rated luminous flux acc. IEC 62722-2-1 | 2500 lm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.