Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
---|---|
Dimming touch and dim | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Dimming DMX | No |
Dimming RF | No |
With air slots | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Control gear included | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming DSI | No |
With movement sensor | No |
Dimming programmable | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Dimming sine wave reduction | No |
Bluetooth operated | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Lamp cap/base | GU10 |
---|---|
Light source type | LED replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Cover material | Without cover |
Filament test according to IEC 60695-2-11 | None |
Maximum system power | 50 W |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Control gear | Not required |
Housing material | Aluminium |
Type of grid | None |
Housing colour | White |
Protection class | I |
Colour temperature switchable | No |
Conductor cross section | 1.5 mm² |
Width | 56 mm |
Number of lamps | 3 |
Height/depth | 86 mm |
Length | 405 mm |
Lamp power | 50 W |
Nominal voltage | 230 V |
Dimming potentiometer (integrated) | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Dimming with push-button | No |
Dimming leading edge | No |
Light source included | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.