Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming RF | No |
---|---|
Dimming touch and dim | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming DMX | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With air slots | No |
Control gear included | No |
Dimming DSI | No |
With movement sensor | No |
Dimming sine wave reduction | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Dimming Zigbee | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Bluetooth operated | No |
Dimming programmable | No |
Suitable for light line configuration | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Housing surface protection | Lacquered |
Light source type | LED replaceable |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Without cover |
Colour temperature switchable | No |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Control gear | Not required |
Type of grid | None |
Housing colour | White |
Protection class | I |
Maximum system power | 50 W |
Width | 56 mm |
Conductor cross section | 1.5 mm² |
Height/depth | 86 mm |
Number of lamps | 2 |
Lamp power | 50 W |
Length | 245 mm |
Nominal voltage | 230 V |
Dimming potentiometer (integrated) | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming 1-10 V | No |
Dimming with push-button | No |
Dimming leading edge | No |
Light source included | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.