Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming sine wave reduction | No |
---|---|
Dimming DMX | No |
Control gear included | Yes |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Dimming RF | No |
With air slots | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Dimming touch and dim | No |
With movement sensor | No |
Dimming DSI | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming 1-10 V | No |
With light sensor | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Suitable for suspended mounting | No |
Dimming with push-button | No |
No dimming function | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Lumen setting adjustable | Continuously variable |
---|---|
Conductor cross section | 1.5 mm² |
Maximum system power | 15 W |
Colour temperature switchable | No |
Beam angle | Extreme wide beam >80° |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Rated luminous flux acc. IEC 62722-2-1 | 990 lm |
Filament test according to IEC 60695-2-11 | None |
Light outlet | Direct |
Light sharing | Symmetric |
Type of cabling | Ending |
Voltage type | AC |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | White |
Length | 70 mm |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Nominal voltage | 220 V |
Dimming potentiometer (integrated) | No |
Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
Colour temperature | 3000 K |
Lamp power | 15 W |
Nominal current | 350 mA |
Protection class | I |
Luminaire efficacy | 66 lm/W |
Power factor | 0.9 |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 250 mm |
Width | 250 mm |
Outer diameter | 250 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.