Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming 0-10 V | No |
---|---|
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Light source included | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming RF | No |
Suitable for low voltage cable system | No |
Dimming DMX | No |
Control gear included | No |
Dimming touch and dim | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Suitable for wall mounting | Yes |
Dimming DALI-2 | No |
Dimming manufacturer's proprietary system | No |
Dimming DALI | No |
No dimming function | No |
With light sensor | No |
Suitable for suspended mounting | No |
Dimming Zigbee | No |
Brushed surface | No |
Emergency power supply integrated | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Suitable for light-track mounting | Yes |
Fit for workplace acc. EN 12464-1 | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Width | 135 mm |
---|---|
Housing colour | Black |
Surface protection | Lacquered |
Housing material | Aluminium |
Control gear | Not required |
Voltage type | AC |
Type of cabling | Ending |
Degree of protection (IP rating) | IP20 |
Lamp cap/base | GU10 |
Lumen setting adjustable | No |
Light outlet | Direct |
Beam angle adjustable | No |
Adjustability | Rotating and swivelling |
Light source type | LED replaceable |
Colour temperature switchable | No |
Outer diameter | 135 mm |
Protection class | I |
Height/depth | 135 mm |
Number of lamps | 1 |
Length | 195 mm |
Nominal voltage | 220 V |
Dimming potentiometer (integrated) | No |
Dimming 1-10 V | No |
Dimming with push-button | No |
Suitable for pedestal/floor mounting | No |
Dimming leading edge | No |
Suitable for ceiling mounting | Yes |
Dimming DSI | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Compatible with Apple HomeKit | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.