Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Amazon Alexa | No |
---|---|
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Control gear included | No |
Dimming RF | No |
With air slots | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Dimming touch and dim | No |
IFTTT support available | No |
Replaceable control gear | No |
Light source included | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
With movement sensor | No |
Dimming DSI | No |
Dimming programmable | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | Yes |
Compatible with Google Assistant | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming sine wave reduction | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Bluetooth operated | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Lamp cap/base | R7s |
---|---|
Light source type | LED non-replaceable |
Degree of protection (IP rating) | IP20 |
Housing surface protection | Lacquered |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Without cover |
Light sharing | Symmetric |
Colour temperature switchable | No |
Light outlet | Direct/indirect |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Control gear | Not required |
Type of grid | None |
Housing colour | Black |
Number of poles | 3 |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | No |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Lamp power | 100 W |
Nominal voltage | 230 V |
Protection class | I |
Length | 180 mm |
Height/depth | 80 mm |
Number of lamps | 1 |
Unified Glare Rating (UGR) | 23 |
Width | 70 mm |
Maximum system power | 100 W |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.