Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Amazon Alexa | No |
---|---|
Control gear included | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming RF | No |
With air slots | No |
Dimming trailing edge | No |
Dimming touch and dim | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Light source included | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Suitable for suspended mounting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | Yes |
Suitable for emergency lighting | No |
Constant luminous flux control | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Compatible with Apple HomeKit | No |
No dimming function | No |
With light sensor | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Degree of protection (IP rating) | IP20 |
---|---|
Light source type | LED replaceable |
Beam angle adjustable | No |
Housing surface protection | Untreated |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Cover material | Without cover |
Light sharing | Symmetric |
Light outlet | Direct/indirect |
Maximum system power | 120 W |
Housing material | Aluminium |
Lamp cap/base | R7s |
Voltage type | AC |
Type of cabling | Ending |
Control gear | Not required |
Type of grid | None |
Housing colour | Aluminium |
Length | 300 mm |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | No |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 230 V |
Lamp power | 120 W |
Protection class | I |
Number of lamps | 1 |
Number of poles | 3 |
Height/depth | 80 mm |
Width | 65 mm |
Unified Glare Rating (UGR) | 23 |
Conductor cross section | 1.5 mm² |
Colour temperature switchable | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.