Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Replaceable control gear | Yes |
---|---|
Control gear included | Yes |
Dimming touch and dim | No |
Dimming DMX | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
With air slots | No |
Dimming RF | No |
Light source included | Yes |
IFTTT support available | No |
Suitable for recessed mounting | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for suspended mounting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | Yes |
No dimming function | No |
With light sensor | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for surface mounting | Yes |
Light sharing | Symmetric |
---|---|
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Colour temperature switchable | No |
Lumen setting adjustable | Continuously variable |
Beam angle adjustable | No |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Housing surface protection | Lacquered |
Cover material | Plastic matt/satinised |
Maximum system power | 20 W |
Light outlet | Direct |
Type of cabling | Ending |
Control gear | LED driver constant current |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 90-100 |
Type of grid | None |
Protection class | I |
Length | 185 mm |
Luminaire may be covered with thermally insulating material | No |
Dimming 1-10 V | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
Nominal current | 500 mA |
Colour temperature | 3000 K |
Lamp power | 20 W |
Housing colour | Black |
Luminaire efficacy | 98.5 lm/W |
Number of lamps | 1 |
Height/depth | 85 mm |
Width | 165 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1970 lm |
Outer diameter | 85 mm |
Unified Glare Rating (UGR) | 13 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.