Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming DMX | No |
With air slots | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Control gear included | Yes |
IFTTT support available | No |
Replaceable control gear | Yes |
Light source included | Yes |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Dimming with push-button | No |
Dimming leading edge | No |
Dimming programmable | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for ceiling mounting | Yes |
Bluetooth operated | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | Yes |
Dimming DALI-2 | Yes |
Dimming 0-10 V | No |
Dimming touch and dim | No |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Housing surface protection | Lacquered |
Light source type | LED non-replaceable |
Colour of light | White |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Degree of protection (IP rating) | IP20 |
Cover material | Plastic matt/satinised |
Maximum system power | 11 W |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 90-100 |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Black |
Luminaire efficacy | 100 lm/W |
Luminaire may be covered with thermally insulating material | No |
Dimming 1-10 V | No |
Dimming potentiometer (integrated) | No |
Colour temperature | 4000 K |
Lamp power | 11 W |
Nominal current | 250 mA |
Length | 162 mm |
Nominal voltage | 220 V |
Protection class | I |
Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
Number of lamps | 1 |
Height/depth | 65 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Width | 145 mm |
Rated luminous flux acc. IEC 62722-2-1 | 1100 lm |
Unified Glare Rating (UGR) | 16 |
Outer diameter | 65 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.