Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
With movement sensor | No |
---|---|
Dimming touch and dim | No |
Control gear included | Yes |
Dimming DMX | No |
Dimming RF | No |
With air slots | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Replaceable control gear | Yes |
IFTTT support available | No |
Suitable for surface mounting | Yes |
Dimming sine wave reduction | No |
Dimming DSI | No |
Light source included | Yes |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for suspended mounting | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | Yes |
With light sensor | No |
No dimming function | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | No |
Light sharing | Symmetric |
---|---|
Maximum system power | 11 W |
Light source type | LED non-replaceable |
Beam angle | Medium beam 20-40° |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Cover material | Plastic matt/satinised |
Colour temperature switchable | No |
Light outlet | Direct |
Housing material | Aluminium |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 90-100 |
Control gear | LED driver constant current |
Protection class | I |
Type of grid | None |
Length | 162 mm |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Lamp power | 11 W |
Nominal voltage | 220 V |
Nominal current | 250 mA |
Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
Colour temperature | 3000 K |
Housing colour | Black |
Luminaire efficacy | 92.73 lm/W |
Number of lamps | 1 |
Height/depth | 65 mm |
Width | 65 mm |
Rated life time L70/B50 at 25 °C | 50000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1020 lm |
Outer diameter | 65 mm |
Unified Glare Rating (UGR) | 13 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.