Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming DSI | No |
---|---|
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Dimming touch and dim | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming DMX | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Control gear included | Yes |
With movement sensor | No |
Dimming sine wave reduction | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | Yes |
Dimming Zigbee | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | Yes |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Emergency power supply integrated | No |
Dimming leading edge | No |
Brushed surface | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | Yes |
Light sharing | Symmetric |
---|---|
Maximum system power | 8 W |
Colour temperature switchable | No |
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Adjustability | Swivelling |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Outer diameter | 50 mm |
Type of cabling | Ending |
Light outlet | Direct |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Housing colour | Black |
Control gear | LED driver constant current |
Luminous flux | 620 lm |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Colour temperature | 2700 K |
Lamp power | 8 W |
Protection class | I |
Nominal voltage | 220 V |
Luminaire efficacy | 77.5 lm/W |
Length | 105 mm |
Number of lamps | 1 |
Height/depth | 50 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Width | 107 mm |
Rated luminous flux acc. IEC 62722-2-1 | 620 lm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.