Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming manufacturer's proprietary system | No |
---|---|
Suitable for recessed mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Suitable for low voltage cable system | No |
Suitable for traverse mounting | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Suitable for surface mounting | No |
Compatible with Apple HomeKit | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
No dimming function | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Constant luminous flux control | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Brushed surface | No |
Dimming Zigbee | No |
Suitable for suspended mounting | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for clamp-mounting | Yes |
With light sensor | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Dimming touch and dim | No |
Filament test according to IEC 60695-2-11 | None |
---|---|
Conductor cross section | 1.5 mm² |
Colour temperature switchable | No |
Maximum system power | 7.3 W |
Beam angle | Medium beam 20-40° |
Light source type | LED non-replaceable |
Adjustability | Swivelling |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Outer diameter | 82 mm |
Light sharing | Symmetric |
Type of cabling | Ending |
Light outlet | Direct |
Impact resistance (IK rating) | IK02 |
Voltage type | AC |
Housing material | Aluminium |
Control gear | LED driver constant current |
Surface protection | Lacquered |
Protection class | II |
Power factor | 0.9 |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Cut-out diameter | 70 mm |
Connectable conductor cross section | 2.5 mm² |
Nominal voltage | 220 V |
Luminous flux | 430 lm |
Colour temperature | 1800 K |
Lamp power | 7.3 W |
Luminaire efficacy | 64.38 lm/W |
Length | 35 mm |
Housing colour | White |
Recess height/depth | 40 mm |
Number of poles | 2 |
Number of lamps | 1 |
Height/depth | 82 mm |
Recess width | 70 mm |
Width | 82 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Recess length | 70 mm |
Rated luminous flux acc. IEC 62722-2-1 | 430 lm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.