Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Dimming RF | No |
With air slots | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Control gear included | Yes |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming with push-button | No |
Dimming 1-10 V | Yes |
No dimming function | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Suitable for suspended mounting | Yes |
Suitable for ceiling mounting | Yes |
With light sensor | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Cover material | Plastic opal |
---|---|
Colour temperature switchable | No |
Beam angle | Extreme wide beam >80° |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Filament test according to IEC 60695-2-11 | None |
Maximum system power | 109 W |
Light sharing | Symmetric |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Black |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 2900 mA |
Nominal voltage | 220 V |
Lamp power | 109 W |
Colour temperature | 3000 K |
Length | 125 mm |
Luminaire efficacy | 106.06 lm/W |
Power factor | 0.9 |
Protection class | I |
Number of lamps | 1 |
Height/depth | 900 mm |
Width | 900 mm |
Rated life time L70/B50 at 25 °C | 20000 h |
Rated luminous flux acc. IEC 62722-2-1 | 11560 lm |
Outer diameter | 900 mm |
Unified Glare Rating (UGR) | 25 |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.