Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Replaceable control gear | Yes |
---|---|
Suitable for surface mounting | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming DMX | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Suitable for recessed mounting | Yes |
IFTTT support available | No |
Suitable for traverse mounting | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Luminaire may be covered with thermally insulating material | No |
Dimming 1-10 V | No |
Emergency power supply integrated | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | Yes |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Dimming programmable | No |
Suitable for clamp-mounting | Yes |
Brushed surface | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | Yes |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for wall mounting | No |
Dimming touch and dim | No |
Control gear included | Yes |
Light sharing | Symmetric |
---|---|
Maximum system power | 72 W |
Colour temperature switchable | Discrete positions |
Beam angle | Extreme wide beam >80° |
Light source type | LED non-replaceable |
Beam angle adjustable | No |
Colour of light | White |
Adjustability | not adjustable |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Degree of protection (IP rating) | IP20 |
Conductor cross section | 1.5 mm² |
Light outlet | Direct |
Type of cabling | Ending |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Voltage type | DC |
Colour rendering index (CRI/Ra) | 90-100 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | White |
Number of poles | 2 |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Colour temperature | 3000 K |
Lamp power | 72 W |
Luminous flux | 10150 lm |
Cut-out diameter | 910 mm |
Luminaire efficacy | 132.64 lm/W |
Length | 125 mm |
Power factor | 0.9 |
Recess height/depth | 210 mm |
Protection class | III |
Number of lamps | 2 |
Height/depth | 900 mm |
Recess width | 910 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Width | 900 mm |
Recess length | 910 mm |
Rated luminous flux acc. IEC 62722-2-1 | 10150 lm |
Outer diameter | 900 mm |
Unified Glare Rating (UGR) | 22 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.