Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Apple HomeKit | No |
---|---|
With air slots | No |
Dimming RF | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
IFTTT support available | No |
Replaceable control gear | Yes |
Light source included | Yes |
Control gear included | Yes |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Dimming programmable | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | Yes |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Suitable for suspended mounting | No |
Luminaire may be covered with thermally insulating material | No |
With light sensor | No |
No dimming function | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Light sharing | Symmetric |
---|---|
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Beam angle | Extreme wide beam >80° |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Cover material | Plastic matt/satinised |
Filament test according to IEC 60695-2-11 | None |
Maximum system power | 78 W |
Light outlet | Direct |
Type of cabling | Suitable for through wiring |
Impact resistance (IK rating) | IK04 |
Colour rendering index (CRI/Ra) | 80-89 |
Voltage type | AC |
Housing material | Aluminium |
Type of grid | None |
Control gear | LED driver constant current |
Housing colour | Grey |
Number of lamps | 2 |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Nominal current | 1050 mA |
Colour temperature | 3000 K |
Lamp power | 78 W |
Luminaire efficacy | 126 lm/W |
Length | 95 mm |
Power factor | 0.9 |
Number of poles | 3 |
Protection class | I |
Height/depth | 900 mm |
Width | 900 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Rated luminous flux acc. IEC 62722-2-1 | 9625 lm |
Outer diameter | 900 mm |
Colour temperature switchable | Discrete positions |
Unified Glare Rating (UGR) | 25 |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.