Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
With movement sensor | No |
---|---|
Suitable for recessed mounting | Yes |
Dimming RF | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Dimming sine wave reduction | No |
Suitable for surface mounting | No |
Suitable for traverse mounting | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming DSI | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Suitable for suspended mounting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Suitable for clamp-mounting | Yes |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Brushed surface | No |
Luminaire may be covered with thermally insulating material | No |
With light sensor | No |
No dimming function | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | Yes |
Light sharing | Symmetric |
---|---|
Conductor cross section | 1.5 mm² |
Colour temperature switchable | Discrete positions |
Beam angle | Extreme wide beam >80° |
Adjustability | not adjustable |
Light source type | LED non-replaceable |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Unified Glare Rating (UGR) | 25 |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | DC |
Impact resistance (IK rating) | IK02 |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | White |
Number of poles | 2 |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Colour temperature | 3000 K |
Lamp power | 36 W |
Luminous flux | 5000 lm |
Cut-out diameter | 610 mm |
Luminaire efficacy | 130.56 lm/W |
Length | 125 mm |
Power factor | 0.9 |
Recess height/depth | 160 mm |
Protection class | III |
Number of lamps | 2 |
Height/depth | 615 mm |
Recess width | 610 mm |
Width | 615 mm |
Recess length | 610 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Rated luminous flux acc. IEC 62722-2-1 | 5000 lm |
Outer diameter | 615 mm |
Maximum system power | 36 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.