Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Dimming DMX | No |
Control gear included | Yes |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
With air slots | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Suitable for recessed mounting | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Emergency power supply integrated | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | Yes |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | Yes |
Dimming 0-10 V | No |
Dimming DALI-2 | Yes |
Dimming touch and dim | No |
Suitable for surface mounting | Yes |
Cover material | Plastic matt/satinised |
---|---|
Colour temperature switchable | Discrete positions |
Beam angle | Extreme wide beam >80° |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Filament test according to IEC 60695-2-11 | None |
Maximum system power | 37 W |
Light sharing | Symmetric |
Light outlet | Direct |
Type of cabling | Suitable for through wiring |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Control gear | LED driver constant current |
Housing material | Aluminium |
Type of grid | None |
Housing colour | White |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Nominal current | 1000 mA |
Colour temperature | 3000 K |
Lamp power | 37 W |
Luminaire efficacy | 112 lm/W |
Length | 95 mm |
Power factor | 0.9 |
Protection class | I |
Number of lamps | 2 |
Height/depth | 600 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Width | 600 mm |
Rated luminous flux acc. IEC 62722-2-1 | 4470 lm |
Outer diameter | 600 mm |
Unified Glare Rating (UGR) | 25 |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.