Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Dimming RF | No |
With air slots | No |
IFTTT support available | No |
Replaceable control gear | Yes |
With movement sensor | No |
Control gear included | Yes |
Dimming sine wave reduction | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Suitable for suspended mounting | Yes |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
No dimming function | No |
Luminaire may be covered with thermally insulating material | No |
With light sensor | No |
Bluetooth operated | No |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Dimming touch and dim | No |
Light sharing | Symmetric |
---|---|
Beam angle | Extreme wide beam >80° |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Filament test according to IEC 60695-2-11 | None |
Cover material | Plastic opal |
Colour temperature switchable | No |
Light outlet | Direct |
Type of cabling | Ending |
Impact resistance (IK rating) | IK04 |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Black |
Number of lamps | 1 |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Nominal current | 700 mA |
Lamp power | 28 W |
Length | 110 mm |
Colour temperature | 3000 K |
Luminaire efficacy | 87.5 lm/W |
Power factor | 0.9 |
Number of poles | 3 |
Protection class | I |
Height/depth | 380 mm |
Rated life time L70/B50 at 25 °C | 20000 h |
Width | 380 mm |
Rated luminous flux acc. IEC 62722-2-1 | 2450 lm |
Outer diameter | 380 mm |
Unified Glare Rating (UGR) | 25 |
Conductor cross section | 1.5 mm² |
Maximum system power | 28 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.