Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Suitable for surface mounting | Yes |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
With air slots | No |
Dimming RF | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Suitable for recessed mounting | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming with push-button | No |
Dimming 1-10 V | Yes |
Emergency power supply integrated | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | Yes |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Dimming touch and dim | No |
Light outlet | Direct |
---|---|
Maximum system power | 15 W |
Light source type | LED non-replaceable |
Beam angle | Extreme wide beam >80° |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Filament test according to IEC 60695-2-11 | None |
Colour temperature switchable | No |
Type of cabling | Ending |
Light sharing | Symmetric |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Grey |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 350 mA |
Colour temperature | 3000 K |
Lamp power | 15 W |
Nominal voltage | 220 V |
Luminaire efficacy | 66.67 lm/W |
Length | 110 mm |
Power factor | 0.9 |
Protection class | I |
Number of lamps | 1 |
Height/depth | 280 mm |
Width | 280 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1000 lm |
Outer diameter | 280 mm |
Unified Glare Rating (UGR) | 25 |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.