Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Compatible with Apple HomeKit | No |
---|---|
Suitable for recessed mounting | No |
Dimming DMX | No |
With air slots | No |
Dimming RF | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | Yes |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for light line configuration | No |
Dimming manufacturer's proprietary system | No |
Suitable for surface mounting | Yes |
Replaceable control gear | Yes |
IFTTT support available | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Dimming DSI | No |
Light source included | Yes |
Dimming leading edge | Yes |
Dimming with push-button | No |
Dimming 1-10 V | Yes |
With light sensor | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
Suitable for ceiling mounting | Yes |
No dimming function | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | Yes |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Housing surface protection | Lacquered |
Light source type | LED non-replaceable |
Beam angle | Extreme wide beam >80° |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | Continuously variable |
Conductor cross section | 1.5 mm² |
Voltage type | AC |
Light outlet | Direct |
Type of cabling | Ending |
Colour rendering index (CRI/Ra) | 80-89 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Protection class | I |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Nominal current | 350 mA |
Lamp power | 15 W |
Colour temperature | 3000 K |
Length | 110 mm |
Luminaire efficacy | 66.67 lm/W |
Power factor | 0.9 |
Housing colour | Black |
Number of lamps | 1 |
Height/depth | 280 mm |
Width | 280 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1000 lm |
Outer diameter | 280 mm |
Unified Glare Rating (UGR) | 25 |
Maximum system power | 15 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.