Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming manufacturer's proprietary system | No |
---|---|
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming RF | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | Yes |
Control gear included | Yes |
Compatible with Apple HomeKit | No |
Light source included | Yes |
Dimming DSI | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Dimming Zigbee | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Emergency power supply integrated | No |
Brushed surface | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Dimming DALI-2 | No |
Suitable for surface mounting | No |
Suitable for recessed mounting | Yes |
Light sharing | Symmetric |
---|---|
Conductor cross section | 1.5 mm² |
Colour temperature switchable | Discrete positions |
Beam angle | Extreme wide beam >80° |
Light source type | LED non-replaceable |
Adjustability | not adjustable |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Maximum system power | 14 W |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | DC |
Impact resistance (IK rating) | IK02 |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Surface protection | Lacquered |
Control gear | LED driver constant current |
Housing colour | White |
Number of poles | 2 |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Luminous flux | 1600 lm |
Cut-out diameter | 290 mm |
Colour temperature | 3000 K |
Lamp power | 14 W |
Luminaire efficacy | 107.14 lm/W |
Length | 95 mm |
Power factor | 0.9 |
Recess height/depth | 130 mm |
Protection class | III |
Number of lamps | 1 |
Height/depth | 280 mm |
Recess width | 290 mm |
Width | 280 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Recess length | 290 mm |
Rated luminous flux acc. IEC 62722-2-1 | 1600 lm |
Unified Glare Rating (UGR) | 25 |
Outer diameter | 280 mm |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.