Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming manufacturer's proprietary system | No |
---|---|
Suitable for recessed mounting | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
With air slots | No |
Compatible with Amazon Alexa | No |
Dimming RF | No |
Dimming trailing edge | Yes |
Replaceable control gear | Yes |
IFTTT support available | No |
Suitable for surface mounting | Yes |
Dimming sine wave reduction | No |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
With movement sensor | No |
Dimming DSI | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
With light sensor | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | Yes |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
Suitable for ceiling mounting | Yes |
No dimming function | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming touch and dim | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Light sharing | Symmetric |
---|---|
Conductor cross section | 1.5 mm² |
Light source type | LED non-replaceable |
Beam angle | Extreme wide beam >80° |
Colour of light | White |
Housing surface protection | Lacquered |
Beam angle adjustable | No |
Lumen setting adjustable | Continuously variable |
Degree of protection (IP rating) | IP20 |
Filament test according to IEC 60695-2-11 | None |
Colour temperature switchable | Discrete positions |
Cover material | Plastic matt/satinised |
Light outlet | Direct |
Colour rendering index (CRI/Ra) | 80-89 |
Type of cabling | Suitable for through wiring |
Voltage type | AC |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Protection class | I |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 220 V |
Colour temperature | 3000 K |
Lamp power | 15 W |
Nominal current | 350 mA |
Length | 95 mm |
Luminaire efficacy | 83 lm/W |
Power factor | 0.9 |
Housing colour | White |
Number of lamps | 1 |
Height/depth | 280 mm |
Width | 280 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Rated luminous flux acc. IEC 62722-2-1 | 1250 lm |
Outer diameter | 280 mm |
Unified Glare Rating (UGR) | 25 |
Maximum system power | 15 W |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.