Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Suitable for recessed mounting | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming DMX | No |
Dimming RF | No |
With air slots | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Suitable for surface mounting | Yes |
Replaceable control gear | Yes |
IFTTT support available | No |
Light source included | Yes |
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Dimming leading edge | No |
Dimming with push-button | No |
Emergency power supply integrated | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming programmable | No |
Bluetooth operated | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | Yes |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | Yes |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | Discrete positions |
Colour of light | White |
Beam angle | Open beam/diffuse |
Light source type | LED non-replaceable |
Degree of protection (IP rating) | IP44 |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Cover material | Plastic matt/satinised |
Maximum system power | 9.8 W |
Light outlet | Direct |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Chrome |
Length | 400 mm |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 350 mA |
Nominal voltage | 220 V |
Colour temperature | 3000 K |
Lamp power | 9.8 W |
Luminaire efficacy | 90.82 lm/W |
Protection class | I |
Power factor | 0.9 |
Number of poles | 3 |
Number of lamps | 1 |
Rated life time L70/B50 at 25 °C | 35000 h |
Height/depth | 72 mm |
Width | 52 mm |
Rated luminous flux acc. IEC 62722-2-1 | 980 lm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.