Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming manufacturer's proprietary system | No |
---|---|
Suitable for surface mounting | Yes |
Dimming DMX | No |
Dimming RF | No |
With air slots | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
Suitable for recessed mounting | No |
Replaceable control gear | Yes |
IFTTT support available | No |
Dimming DSI | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Light source included | Yes |
Dimming leading edge | No |
Dimming with push-button | No |
Bluetooth operated | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Suitable for emergency lighting | No |
Fit for workplace acc. EN 12464-1 | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming programmable | No |
Dimming 1-10 V | No |
Suitable for suspended mounting | No |
No dimming function | Yes |
With light sensor | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Control gear included | Yes |
Dimming touch and dim | No |
Light outlet | Direct |
---|---|
Maximum system power | 6 W |
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Cover material | Without cover |
Colour temperature switchable | No |
Light sharing | Symmetric |
Type of cabling | Ending |
Voltage type | AC |
Colour rendering index (CRI/Ra) | 90-100 |
Housing material | Aluminium |
Control gear | LED driver constant current |
Type of grid | None |
Protection class | I |
Luminaire efficacy | 78.33 lm/W |
Suitable for ceiling mounting | No |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal current | 500 mA |
Nominal voltage | 100 V |
Colour temperature | 3000 K |
Lamp power | 6 W |
Length | 100 mm |
Housing colour | White |
Number of lamps | 1 |
Power factor | 0.9 |
Number of poles | 3 |
Height/depth | 100 mm |
Width | 70 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Rated luminous flux acc. IEC 62722-2-1 | 470 lm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.