Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DSI | No |
---|---|
Suitable for recessed mounting | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming RF | No |
With air slots | No |
Dimming trailing edge | No |
Compatible with Amazon Alexa | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Suitable for surface mounting | Yes |
Replaceable control gear | Yes |
IFTTT support available | No |
Light source included | Yes |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
Suitable for light line configuration | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | No |
With light sensor | No |
Suitable for emergency lighting | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Suitable for suspended mounting | No |
Dimming 1-10 V | No |
No dimming function | Yes |
Dimming programmable | No |
Bluetooth operated | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | Yes |
Degree of protection (IP rating) | IP20 |
---|---|
Light source type | LED non-replaceable |
Housing surface protection | Lacquered |
Colour of light | White |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Light sharing | Symmetric |
Cover material | Without cover |
Light outlet | Direct |
Colour temperature switchable | No |
Voltage type | AC |
Type of cabling | Ending |
Impact resistance (IK rating) | IK04 |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 90-100 |
Control gear | LED driver constant current |
Type of grid | None |
Housing colour | Black |
Power factor | 0.9 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Nominal voltage | 100 V |
Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
Colour temperature | 3000 K |
Lamp power | 6 W |
Nominal current | 500 mA |
Luminaire efficacy | 50 lm/W |
Length | 100 mm |
Protection class | I |
Number of poles | 3 |
Number of lamps | 1 |
Height/depth | 100 mm |
Width | 70 mm |
Rated life time L70/B50 at 25 °C | 30000 h |
Maximum system power | 6 W |
Rated luminous flux acc. IEC 62722-2-1 | 300 lm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.