Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Compatible with Amazon Alexa | No |
---|---|
Suitable for recessed mounting | No |
Suitable for surface mounting | Yes |
Control gear included | No |
Dimming touch and dim | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming trailing edge | No |
Suitable for wall mounting | No |
Dimming RF | No |
Suitable for traverse mounting | No |
IFTTT support available | No |
Replaceable control gear | No |
Dimming DSI | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Light source included | No |
Brushed surface | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Suitable for light-track mounting | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Dimming manufacturer's proprietary system | No |
Suitable for suspended mounting | No |
No dimming function | No |
With light sensor | No |
Suitable for clamp-mounting | Yes |
Dimming programmable | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Light outlet | Direct |
---|---|
Light source type | LED replaceable |
Colour temperature switchable | No |
Adjustability | Rotating and swivelling |
Degree of protection (IP rating) | IP20 |
Beam angle adjustable | No |
Lumen setting adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Light sharing | Symmetric |
Maximum system power | 50 W |
Type of cabling | Ending |
Lamp cap/base | GU10 |
Impact resistance (IK rating) | IK02 |
Voltage type | AC |
Surface protection | Lacquered |
Housing material | Steel |
Control gear | Not required |
Housing colour | Copper |
Lamp power | 50 W |
Compatible with Apple HomeKit | No |
Dimming leading edge | No |
Dimming with push-button | No |
Suitable for ceiling mounting | Yes |
Dimming 1-10 V | No |
Luminaire may be covered with thermally insulating material | No |
Suitable for pedestal/floor mounting | No |
Dimming potentiometer (integrated) | No |
Protection class | II |
Nominal voltage | 230 V |
Length | 122 mm |
Number of lamps | 1 |
Number of poles | 2 |
Height/depth | 89 mm |
Outer diameter | 89 mm |
Width | 100 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.