Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
Dimming DALI-2 | No |
---|---|
Suitable for light line configuration | No |
Compatible with Apple HomeKit | No |
Dimming manufacturer's proprietary system | No |
IFTTT support available | No |
Replaceable control gear | No |
Light source included | No |
Compatible with Amazon Alexa | No |
Dimming trailing edge | No |
Dimming RF | No |
With air slots | No |
Dimming DMX | No |
Control gear included | No |
Dimming touch and dim | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Dimming sine wave reduction | No |
Dimming 0-10 V | No |
Dimming DALI | No |
Bluetooth operated | No |
Dimming programmable | No |
No dimming function | No |
With light sensor | No |
Suitable for suspended mounting | No |
Dimming Zigbee | No |
Emergency power supply integrated | No |
Constant luminous flux control | No |
Dimming LineSwitch | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming mains voltage modulation | Yes |
Compatible with Google Assistant | No |
Suitable for emergency lighting | No |
Maximum system power | 40 W |
---|---|
Housing colour | Chrome |
Type of grid | None |
Control gear | Not required |
Voltage type | AC |
Housing material | Steel |
Type of cabling | Ending |
Lamp cap/base | E27 |
Light outlet | Direct |
Filament test according to IEC 60695-2-11 | None |
Lumen setting adjustable | No |
Beam angle adjustable | No |
Degree of protection (IP rating) | IP20 |
Light source type | LED replaceable |
Conductor cross section | 1.5 mm² |
Colour temperature switchable | No |
Protection class | I |
Width | 205 mm |
Height/depth | 155 mm |
Number of lamps | 1 |
Number of poles | 3 |
Length | 215 mm |
Lamp power | 40 W |
Nominal voltage | 220 V |
Dimming potentiometer (integrated) | No |
Luminaire may be covered with thermally insulating material | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | No |
Dimming with push-button | No |
Dimming leading edge | No |
Dimming DSI | No |
With movement sensor | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.