Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
Dimming trailing edge | No |
---|---|
Dimming touch and dim | No |
Control gear included | No |
Suitable for surface mounting | Yes |
Suitable for recessed mounting | No |
Dimming RF | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Suitable for low voltage cable system | No |
Dimming DALI-2 | No |
Compatible with Amazon Alexa | No |
Suitable for traverse mounting | No |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Light source included | No |
Dimming DSI | No |
Dimming sine wave reduction | No |
With movement sensor | No |
Brushed surface | No |
Compatible with Google Assistant | No |
Dimming mains voltage modulation | Yes |
Suitable for light-track mounting | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Constant luminous flux control | No |
Suitable for clamp-mounting | Yes |
Emergency power supply integrated | No |
IFTTT support available | No |
Dimming Zigbee | No |
Dimming programmable | No |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Suitable for wall mounting | No |
Light sharing | Symmetric |
---|---|
Colour temperature switchable | No |
Light source type | LED replaceable |
Adjustability | Rotating and swivelling |
Light outlet | Direct |
Lumen setting adjustable | No |
Colour of light | White |
Beam angle adjustable | No |
Filament test according to IEC 60695-2-11 | None |
Maximum system power | 75 W |
Degree of protection (IP rating) | IP20 |
Lamp cap/base | GU10 |
Type of cabling | Ending |
Voltage type | AC |
Housing material | Aluminium |
Surface protection | Lacquered |
Control gear | Not required |
Protection class | II |
Nominal voltage | 230 V |
Replaceable control gear | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Suitable for ceiling mounting | Yes |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Suitable for pedestal/floor mounting | No |
Housing colour | White |
Lamp power | 75 W |
Length | 180 mm |
Number of lamps | 1 |
Height/depth | 120 mm |
Width | 120 mm |
Rated life time L70/B50 at 25 °C | 25000 h |
Outer diameter | 120 mm |
Conductor cross section | 1.5 mm² |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.