Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
IFTTT support available | No |
---|---|
Suitable for recessed mounting | No |
With air slots | No |
Dimming RF | No |
Dimming DMX | No |
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
Dimming trailing edge | Yes |
Compatible with Amazon Alexa | No |
Light source included | Yes |
Replaceable control gear | Yes |
Suitable for surface mounting | Yes |
Dimming manufacturer's proprietary system | No |
Compatible with Apple HomeKit | No |
Suitable for light line configuration | No |
With movement sensor | No |
Dimming sine wave reduction | No |
Dimming DSI | No |
Dimming leading edge | No |
Dimming with push-button | No |
Dimming 1-10 V | No |
Dimming programmable | No |
Suitable for emergency lighting | No |
Dimming mains voltage modulation | No |
Compatible with Google Assistant | No |
Fit for workplace acc. EN 12464-1 | No |
Dimming LineSwitch | No |
Bluetooth operated | No |
Constant luminous flux control | No |
Emergency power supply integrated | No |
Dimming Zigbee | No |
Suitable for ceiling mounting | Yes |
Suitable for suspended mounting | No |
With light sensor | No |
No dimming function | No |
Dimming DALI | No |
Dimming 0-10 V | No |
Dimming DALI-2 | No |
Dimming touch and dim | No |
Control gear included | Yes |
Filament test according to IEC 60695-2-11 | None |
---|---|
Beam angle | Wide beam 40-80° |
Colour of light | White |
Light source type | LED non-replaceable |
Lumen setting adjustable | Continuously variable |
Beam angle adjustable | No |
Housing surface protection | Lacquered |
Type of cabling | Ending |
Cover material | Plastic matt/satinised |
Light sharing | Symmetric |
Conductor cross section | 1.5 mm² |
Degree of protection (IP rating) | IP20 |
Light outlet | Direct |
Voltage type | AC |
Control gear | LED driver constant current |
Housing material | Aluminium |
Colour rendering index (CRI/Ra) | 80-89 |
Type of grid | None |
Housing colour | White |
Number of poles | 3 |
Luminaire may be covered with thermally insulating material | No |
Dimming potentiometer (integrated) | No |
Rated ambient temperature acc. IEC62722-2-1 | -20 °C |
Colour temperature | 3000 K |
Lamp power | 47 W |
Nominal current | 350 mA |
Nominal voltage | 220 V |
Luminaire efficacy | 63.83 lm/W |
Length | 430 mm |
Protection class | I |
Power factor | 0.9 |
Number of lamps | 3 |
Height/depth | 160 mm |
Width | 89 mm |
Rated life time L70/B50 at 25 °C | 40000 h |
Rated luminous flux acc. IEC 62722-2-1 | 3000 lm |
Maximum system power | 47 W |
Colour temperature switchable | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.